Shop All Identification Labels
Nmc
Dot Placard Sign, 1863 3, Fuel Aviation, Pk50, Material: Unrippable Vinyl
Mfr # DL141BUV50
Zoro # G9384851
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL141BUV50
- Zoro # G9384851
- UPC # 88748112202
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1863 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1863 3 Dot,PK50 |
Description
Placard Sign,1863 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cooling Towel, Blue, Large (CGT13)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TB23XG)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- NMC Organic Peroxide Placard, Pk25, Material: Unrippable Vinyl (DL15UV25)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- NMC Misc Blank Dot Placard Sign, Pk25, Subject Matter: Hazardous Substances (DL61BP25)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25 (HH126)
- NMC Dl179 Limited Quantity Dot Shipping Label (DL179AL)
- NMC Symbol Assembly Muster Station Imo Label, IMO219P (IMO219P)
- NMC Symbol Primary Escape Imo Label, IMO189R (IMO189R)
- Nmc Safety Labels