Shop All Identification Labels
Nmc
Dot Placard Sign, 1863 3, Fuel Aviation, Pk10
Mfr # DL141BP10
Zoro # G9384720
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL141BP10
- Zoro # G9384720
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1863 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1863 3 Dot,PK10 |
Description
Placard Sign,1863 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Blue, XL, PR (259B)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCD7)
- DMM Hitch Climber Eccentric Pulley, Matte Gray (DECC-MAG)
- BRADY Label, 1 in W, White (M6-17-423)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL65BP)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- NMC Metal Only Label, Pk5 (ENV22AP)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Interpreter Hard Hat Label, Pk25 (HH164)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Vinyl .002 (GHS2014ALV2)
- Nmc Safety Labels