Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1863 3, Fuel Aviation
Mfr # DL141BTB
Zoro # G9384687
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Tag Color Black and Red on White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL141BTB
- Zoro # G9384687
- UPC # 88748112193
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1863 3 Dot |
Legend | 1863 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Tag Color | Black and Red on White |
Language | English |
UV Resistant | Yes |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
Description
Placard Sign,1863 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN LEFT ARROW EMERGENCY MFXG540VS (MFXG540VS)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-XL (10096-50-1-GRN-XL)
- HANDGARDS Handgards Snugfit Vinyl Powder Free Xx-Large Glove, PK1000 (304362125)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (234X-10)
- NMC Danger Do Not Operate Tag, Pk25 (LOTAG10ST)
- NMC Flammable Dot Placard Sign, 1301 3 (DL186TB)
- NMC Electrical Marker, 220 Volts, Pk25 (JL22005O)
- NMC Red Tag Area, 5S, 10X14, RIGID PLASTIC (LN101RB)
- NMC Hot Work Permit Tag, Pk10 (RPT171G)
- NMC Safety Tag Center (STC)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-3 (TDF303VPE)
- Nmc Safety Tags & Identification