Shop All Identification Labels
Nmc
Dot Placard Sign, 1824 8, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL147BPR50
Zoro # G9384650
product price: $68.59
/pk 50, $1.37/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL147BPR50
- Zoro # G9384650
- UPC # 88748112304
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1824 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1824 8 Dot,PK50 |
Description
Placard Sign,1824 8 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 2XL (S63219)
- KINCO Leather Gloves, Hi Vis, Pigskin, Lime, L, PR (908L)
- 3M E-A-Rsoft FX Disposable Corded Ear Plugs, Bell Shape, NRR 33 dB, Yellow, M, 200 Pairs (312-1260)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- NMC Symbol Start Water Spray Imo Label, IMO194R (IMO194R)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- NMC Blood Borne Pathogens Trained Label, Pk25 (HH64R)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Adhesive Backed Vinyl (DL67BP50)
- NMC Ghs43, Pk5 (GHS403AP)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- VNM SIGNMAKER Label Tape, Red, 5in W, For Mfr No. VnM8 (REFRD-3127)
- Nmc Safety Labels