Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1824 8, Pk50
Mfr # DL147BTB50
Zoro # G9384617
original price:
$50.14
4% off
new price: $47.69
/pk 50, $0.95/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Tag Color Black on White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL147BTB50
- Zoro # G9384617
- UPC # 88748112309
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1824 8 Dot,PK50 |
Legend | 1824 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Tag Color | Black on White |
Language | English |
UV Resistant | Yes |
Type | Placard |
Format | Message and Graphic |
Features | Chemical Resistant, Graffiti Proof |
Description
Placard Sign,1824 8 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Black (6806)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-39528 (TC3-39528)
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/8in, 2W (LE S 2 R)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (9032-L (9))
- NMC Dot Placard Sign, 1760 8, Corrosive Liq, Pk25 (DL146BTB25)
- NMC Dot Placard Sign, 1824 8, Pk10 (DL147BTB10)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid (DL146BTB)
- NMC Danger High Voltage Sign (S11R)
- NMC Holding Area Sign (LN156R)
- NMC Dot Placard Sign, 3077 9, Misc Goods (DL148BTB)
- NMC Danger Signed By___ Date___ Tag, Pk25 (RPT30C)
- Nmc Lockout Tagout