Shop All Identification Labels
Nmc
Dot Placard Sign, 1824 8, Pk25, Material: Unrippable Vinyl
Mfr # DL147BUV25
Zoro # G9384599
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL147BUV25
- Zoro # G9384599
- UPC # 88748112313
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1824 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1824 8 Dot,PK25 |
Description
Placard Sign,1824 8 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-394)
- MOLDEX Quantitative Fit Test Kit (7006)
- NMC Authorized Vehicles Only Sign, TM48J (TM48J)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- NMC Hazard Warning Nfpa Write-On Warning Label (WOL3)
- NMC Danger H2S May Be Present Label, Pk5 (D282AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- NMC Energy Isolation - Steam Isolation Point, Pk10, Width: 4" (ISL3408)
- NMC Write-On Nfpa Labels, Width: 2" (HMS12ALV)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169R (IMO169R)
- NMC Wear Faceshield And Eye Protection Iso Label, Pk5 (ISO405AP)
- Nmc Safety Labels