Shop All Identification Labels
Nmc
Dot Placard Sign, 1824 8, Pk100, Material: Unrippable Vinyl
Mfr # DL147BUV100
Zoro # G9384538
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL147BUV100
- Zoro # G9384538
- UPC # 88748112312
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1824 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1824 8 Dot,PK100 |
Description
Placard Sign,1824 8 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 10 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- NMC Poison Label, DL159AL (DL159AL)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Organic Peroxide Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR10)
- NMC Symbol Start Air Supply Imo Label, IMO188P (IMO188P)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic (DL50R)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- LABELMASTER GHS Flame Label, 4inx4in, Polyprop, 50 (GHIS0087)
- Nmc Safety Labels