Shop All Identification Labels
Nmc
Dot Placard Sign, 1824 8, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL178BPR100
Zoro # G9384553
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL178BPR100
- Zoro # G9384553
- UPC # 88748112603
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Placard Sign,1824 8 Dot,PK100 |
Description
Placard Sign,1824 8 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Glove, Impact Resistant, 2XL, Hi-Vis, Pr (267-12)
- BRADY Label Tape Cartridge, Black/White/Clear, Labels/Roll: Continuous (M21-375-461)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, M (0250RGRAMED)
- PETZL Sling Protector, Nylon, Black, PK10 (M093AA00)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- NMC Do Not Touch Electrical Hazard Iso Label, Pk10 (ISO224AP)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- Nmc Identification Labels