Shop All Identification Labels
Nmc
Dot Placard Sign, 1824 8, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL147BPR10
Zoro # G9384529
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL147BPR10
- Zoro # G9384529
- UPC # 88748112301
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1824 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1824 8 Dot,PK10 |
Description
Placard Sign,1824 8 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Label, Pk25 (DL168AP)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99837 (FD-R-16-99837)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- NMC Danger Lead Containing Hazardous Waste Hazard Warning Label (PRD75)
- NMC Wear Head Protection Iso Label, Pk10 (ISO203AP)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- NMC Graphic Unplug Electrical Supply Iso Label, Pk5 (ISO414AP)
- NMC Safety Trained Hard Hat Emblem, Pk25 (HH81)
- Nmc Safety Labels