Shop All Identification Labels
Nmc
Dot Placard Sign, 1824 8, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL147BP10
Zoro # G9384398
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL147BP10
- Zoro # G9384398
- UPC # 88748112297
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1824 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1824 8 Dot,PK10 |
Description
Placard Sign,1824 8 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- 3M Versaflo Belt Extender, NIOSH Approved, Rubber, 20in (TR-626X)
- KISHIGO Jacket, Lime, Polyester, Unisex, 30" L, XL (JS137-XL)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Texas Open Carry Handgun Law (M461V)
- NMC Toxic 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR)
- NMC Four Digit Placard 1223 (DL182R)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- Nmc Identification Labels