Shop All Identification Labels
Nmc
Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl
Mfr # DL147BP
Zoro # G9384459
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL147BP
- Zoro # G9384459
- UPC # 88748104097
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1824 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1824 8 Dot |
Description
Placard Sign,1824 8 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger Sign-Confined Space Enter By Permit Only-10in x 14in OSHA, 14" H, DS-Confined Space Permit 2 (DS-Confined Space Permit 2)
- VIKING The Viking Non-Safety Boots (VW29-11)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Navy (2651)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (141S0023BR)
- NMC Energy Isolation - Hydraulic Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3418)
- NMC Dot Placard Sign, 1270 3, Subject Matter: Hazard Communication (DL140BP)
- NMC PLACARD, 1090, 10 3/4X10 3/4, RIGID PLASTIC (DL83BR)
- NMC Wear Foot Protection Iso Label, Pk10 (ISO206AP)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- NMC Poison Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL132R)
- Nmc Identification Labels