Shop All Identification Labels
Nmc
Dot Placard Sign, 1824 8, Legend: 1903
Mfr # DL178BPR
Zoro # G9384468
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL178BPR
- Zoro # G9384468
- UPC # 88748112601
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Placard Sign,1824 8 Dot |
Description
Placard Sign,1824 8 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- STRANCO Die-Cut Reflective Number Label, 9, 6In H (DWR-6-9-EA)
- SELLSTROM Sta-Clear™ Lens Cleaning Tissue - Water Activated (S23480)
- BADGER ADV-250 2.5 lb. Dry Chemical Fire Extinguisher-DOT Vehicle Bracket-Untagged & Rechargeable (472ADV250)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- NMC PLACARD, 1017, 10 3/4X10 3/4, RIGID PLASTIC (DL72BR)
- NMC Explosive Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS402AP)
- NMC Chemical Id Label, Pk10 (CI1P)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Energy Isolation - Steam Isolation Point, Pk10, Width: 4" (ISL3408)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR)
- Nmc Safety Labels