Shop All Identification Labels
Nmc
Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Unrippable Vinyl
Mfr # DL146BUV
Zoro # G9384188
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL146BUV
- Zoro # G9384188
- UPC # 88748112292
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1760 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1760 8 Dot |
Description
Placard Sign,1760 8 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- TILLMAN Full Lth Bk, Kv, 4In-Cd, PR (1528K)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC Nfpa Label Symbol 1", Pk5, Subject Matter: Hazardous Materials (DCL141)
- NMC Interpreter Hard Hat Label, Pk25 (HH164)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- NMC Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper (DL161ALV)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- Nmc Identification Labels