Shop All Identification Labels
Nmc
Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic
Mfr # DL146BR
Zoro # G9384221
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL146BR
- Zoro # G9384221
- UPC # 88748104096
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1760 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1760 8 Dot |
Description
Placard Sign,1760 8 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 18"L (11718)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (9C05-LP2)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 3 Inx2-1/2 In (357-3062521)
- NMC Universal Waste With Purple Stripes Self-Laminating Label (HW31SL100)
- NMC Misc Blank Dot Placard Sign, Material: Unrippable Vinyl (DL61BUV)
- NMC Symbol Emergency Switchboard Imo Label, IMO134R (IMO134R)
- NMC Nfpa Label Symbol 2", Pk5, Material: Pressure Sensitive Vinyl (DCL142)
- NMC Danger Moving Parts Label, Pk5 (D675AP)
- NMC Danger Lead Containing Hazardous Waste Hazard Warning Label (PRD75)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZW20PSL)
- Nmc Identification Labels