Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1760 8, Corrosive Liquid
Mfr # DL146BTB
Zoro # G9384179
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL146BTB
- Zoro # G9384179
- UPC # 88748112287
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1760 8 Dot |
Legend | 1760 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Language | English |
Tag Color | Black on White |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
UV Resistant | Yes |
Type | Placard |
Description
Placard Sign,1760 8 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (198249-M)
- TOUGH DUCK Flex Twill Cargo Short, Black, 36 (631016)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Small, Maroon (JKC9022MR)
- STI Fire Barrier Pathway, 3 In., Square (EZD33FWS)
- NMC Dot Placard Sign, 1824 8, Pk10 (DL147BTB10)
- NMC Dot Placard Sign, 1824 8, Pk50 (DL147BTB50)
- NMC Dot Placard Sign, 1760 8, Corrosive Liq, Pk25 (DL146BTB25)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Pk10 (DL181TB10)
- NMC Lockout Tagout Center (LOTO3)
- NMC Caution Do Not Operate Tag, Pk25 (RPT164G)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF207VPE)
- Nmc Lockout Tagout