Shop All Identification Labels
Nmc
Dot Placard Sign, 1760 8, Corrosive Liq, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL146BPR25
Zoro # G9384370
product price: $37.59
/pk 25, $1.50/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL146BPR25
- Zoro # G9384370
- UPC # 88748112285
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1760 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1760 8 Dot,PK25 |
Description
Placard Sign,1760 8 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cell Phone Holder Pouch (9501264)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 2X-Large (224C-212X)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Red (50005-P)
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- NMC No Riders Hazmat Label, Pk5 (M762AP)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Flammable Bilingual Label, Pk5 (ESD126AP)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10, Width: 3" (ISL1304)
- NMC Empty Self-Laminating Label, Pk5 (HW35SL5)
- NMC Symbol Monitor Gun Foam Imo Label, IMO111R (IMO111R)
- BROTHER Label, Roll, Continuous 24PK (BRTDK12343PK)
- Nmc Safety Labels