Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1760 8, Corrosive Liq, Pk25
Mfr # DL146BTB25
Zoro # G9384352
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Tag Color Black on White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL146BTB25
- Zoro # G9384352
- UPC # 88748112290
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1760 8 Dot,PK25 |
Legend | 1760 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Tag Color | Black on White |
Language | English |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Format | Message and Graphic |
Description
Placard Sign,1760 8 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 15x15Ft (5WUA1)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BL)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- BRADY Ammonia Pipe Marker, LTRS, 3 to 5In (90415)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid (DL146BTB)
- NMC Dot Placard Sign, 1824 8, Pk10 (DL147BTB10)
- NMC Dot Placard Sign, 1824 8, Pk50 (DL147BTB50)
- NMC Radiation Tag, Pk25 (RPT85G)
- NMC Energy Isolation - Gravity Isolation Point, Pk10 (IST6316)
- NMC Danger Barricade Tag, Pk25 (RPT172G)
- NMC Large Format Danger High Voltage Sign (D49RD)
- Nmc Lockout Tagout