Shop All Identification Labels
Nmc
Dot Placard Sign, 1760 8, Corrosive Liq, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL146BP100
Zoro # G9384300
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL146BP100
- Zoro # G9384300
- UPC # 88748112280
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1760 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1760 8 Dot,PK100 |
Description
Placard Sign,1760 8 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red (S3081)
- MCR SAFETY Leather Gloves, Goatskin, XL, PR (36111XL)
- RED KAP Mens Lt Blue Lab Coat W/ Grippers (KP18LB RG L)
- NMC Danger Do Not Use Tag, Pk25 (RPT105)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3414)
- NMC Wear Foot Protection Iso Label, Pk10 (ISO206AP)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- NMC Energy Isolation - Rotating Isolation Point, Pk10, Width: 4" (ISL3417)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115R (IMO115R)
- NMC Four Digit Placard 1993, Pk50, Material: Rigid Plastic (DL40BR50)
- Nmc Safety Labels