Shop All Identification Labels
Nmc
Dot Placard Sign, 1760 8, Corrosive Liq, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL146BP10
Zoro # G9384230
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL146BP10
- Zoro # G9384230
- UPC # 88748112279
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1760 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1760 8 Dot,PK10 |
Description
Placard Sign,1760 8 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 5, Black (31261.05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M82 (465M82)
- NOTCH EQUIPMENT Notch Throw Weight 16oz (NTW-16)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- NMC Hazcom12 Ghs Poster (PST129)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- NMC Flammable Ghs Label, Pk5, Width: 2" (GHS200AP)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL87UV50)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, MAGWT-3102 (MAGWT-3102)
- Nmc Safety Labels