Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk50, Material: Unrippable Vinyl
Mfr # DL94UV50
Zoro # G9380399
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL94UV50
- Zoro # G9380399
- UPC # 88748113668
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot,PK50 |
Description
Placard Sign,1.4 Explosives S 1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE M/L PCM Cooling Vest, Black (6626-BK-ML)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, PR (G99CRSGPLGEL)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Material: Rigid Plastic (DL62BR)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA64AP (DGA64AP)
- NMC Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (PCIBC)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- NMC Hazard Warning Nfpa Write-On Warning Label, Material: Pressure Sensitive Paper (WML1)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- Nmc Safety Labels