Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL94PR50
Zoro # G9380450
product price: $69.79
/pk 50, $1.40/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL94PR50
- Zoro # G9380450
- UPC # 88748113658
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot,PK50 |
Description
Placard Sign,1.4 Explosives S 1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- MTI INDUSTRIES Safe t Alert 45 Series - Dual Carbon Monoxide / Propane Alarm; Black (45-742-BL)
- MARCOM Aerial Lifts, Aerial Lifts, English, PK15 (B0001710EX)
- SIGNMISSION Designer Series-Private Road For Residents And Guests Only No Trespassing, 24" H, G-1824-9912 (A-DES-G-1824-9912)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- NMC Lock-Out Tag-Out Trained Hard Hat Emblem, Pk25 (HH47)
- NMC Four Digit Placard 2920 (DL184R)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- Nmc Safety Labels