Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL94P50
Zoro # G9380469
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL94P50
- Zoro # G9380469
- UPC # 88748113653
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot,PK50 |
Description
Placard Sign,1.4 Explosives S 1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, M (805774-82)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (48-73-7950)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2510C)
- MCR SAFETY Lined Leather Driver Red Fleece, LPK12 (3150L)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115R (IMO115R)
- NMC Toxic 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR)
- NMC Toxic Ghs Label (GHS2052ALV2)
- NMC Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic (DL127R)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25 (DL81BPR25)
- SMEAD Label, Accs, ""R"", Prple, 100Ct Pk (SMD67188)
- Nmc Identification Labels