Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk25, Material: Unrippable Vinyl
Mfr # DL94UV25
Zoro # G9380362
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL94UV25
- Zoro # G9380362
- UPC # 88748113667
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot,PK25 |
Description
Placard Sign,1.4 Explosives S 1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, HPPE, XL, PR (KCHA5-05-XL)
- MONTOUR LINE Red Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-RD-25-BX)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, It Is What It Is Sign, Portrait (OS-NS-P-710-V-13739)
- NMC Explosives 1.2B 1 Dot Placard Label, Pk25 (DL90AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- NMC Corrosive Ghs Label, Material: Pressure Sensitive Paper (GHS2034AL2)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL148BPR10)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- SMEAD Label, Accs, ""O"", Drkbe, 100Ct Pk (SMD67185)
- Nmc Safety Labels