Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL94PR25
Zoro # G9380347
product price: $45.99
/pk 25, $1.84/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL94PR25
- Zoro # G9380347
- UPC # 88748113657
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot,PK25 |
Description
Placard Sign,1.4 Explosives S 1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (546X-M)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, White, 25/Bag, 4 Bag/Case (ISO-TL-WHITE-A)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-39528 (TC3-39528)
- POWERFLARE Rechargeable LED Safety Flare Kit, Red (PF6P-210R-R-Y)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591PB (D591PB)
- NMC Danger Propane Gas Label, Pk5 (D84AP)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Width: 2" (HH124)
- NMC Danger Keep Electrical Panel Clear Label, Pk5 (D225AP)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL61BUV100)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- Nmc Identification Labels