Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk100, Material: Unrippable Vinyl
Mfr # DL94UV100
Zoro # G9380301
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL94UV100
- Zoro # G9380301
- UPC # 88748113666
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosive S 1 Dot,PK100 |
Description
Placard Sign,1.4 Explosive S 1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drain Plug, Yellow (PLR281)
- FROST BREAKER Gloves Frstbrkr Thrml Camo Xl (1788-XL)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NMC Danger Follow Electrical Hazard Label, Pk5 (D268AP)
- NMC Biohazard Label (S52RL)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Vinyl (DL50AP)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- NEVS Xylene Resistant Slide Label, 15/16" x 15/16", 1 Across Blue (CB-SL-TTP-1-B)
- Nmc Identification Labels