Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL94PR100
Zoro # G9380371
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL94PR100
- Zoro # G9380371
- UPC # 88748113656
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosive S 1 Dot,PK100 |
Description
Placard Sign,1.4 Explosive S 1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20388)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR (97-125)
- BRADY Arc Flash Protection Label, PK5, 101953 (101953)
- COL-MET Vinyl Sign Cards (PC 5-4)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL70BUV)
- NMC CPR First Aid Certified And Trained Hard Hat Emblem, Pk25 (HH55R)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- NMC Read The Label Before Using Sign, Material: Standard Aluminum (C596AB)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Unrippable Vinyl (DL12BUV)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1311 (GHS1311)
- Nmc Safety Labels