Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL94P100
Zoro # G9380292
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL94P100
- Zoro # G9380292
- UPC # 88748113651
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosive S 1 Dot,PK100 |
Description
Placard Sign,1.4 Explosive S 1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Customer and Visitor Parking With Right Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24215 (A-1218-24215)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- TINGLEY Rain Jacket, XL, Yellow/Green, 0.30mm Thick (J24122C)
- GASTEC Water Vapor Airtec Tube, PK10 (6A)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- NMC Flammable Liquid 3 Dot Label, Pk25 (DL161AP)
- NMC Nfpa Label Symbol 3", Pk5, Subject Matter: Hazard Communication (DCL143)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- NMC Graphic Extinguisher Label, Pk25 (M776AP)
- NMC Symbol Flame Detector Imo Label, IMO109P (IMO109P)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- Nmc Safety Labels