Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk10, Material: Unrippable Vinyl
Mfr # DL94UV10
Zoro # G9380283
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL94UV10
- Zoro # G9380283
- UPC # 88748113665
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot,PK10 |
Description
Placard Sign,1.4 Explosives S 1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Headband, Blue, Terrycloth, One Size (6605)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (97-002)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Green Pk (423-GR)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, White, 28", 100/Bag (109HPI-28-WH-1BG)
- NMC Graphic Explosives Hazard Iso Label, Pk5 (ISO464AP)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591AB (D591AB)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL105P)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL135P)
- Nmc Identification Labels