Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL94PR10
Zoro # G9380082
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL94PR10
- Zoro # G9380082
- UPC # 88748113655
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot,PK10 |
Description
Placard Sign,1.4 Explosives S 1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10W)
- EDWARDS SIGNALING Pipe mount for 105 series (105PM)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500T)
- PIP PIP Split Cowhide Drivers Gloves, Premium Grade, Keystone Thumb, Gray, XL (69-189/XL)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- NMC Personal Protection Numbers/Symbols Right-To-Know Label, Pk10 (HM41)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125PR10)
- NMC Crane Overhead W/Graphic Label (S70P)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH136R)
- NMC Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Rigid Plastic (DL63BR)
- Nmc Safety Labels