Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL94P10
Zoro # G9380161
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL94P10
- Zoro # G9380161
- UPC # 88748113650
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot,PK10 |
Description
Placard Sign,1.4 Explosives S 1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638XLM)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- GENUINE GRIP Work Boots, Black, Mens, 8, W, PR (7160-8W)
- NMC Flammable 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL158P)
- NMC Graphic Low Temperature Hazard Iso Label, Pk5 (ISO462AP)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Color: Black (DL73BPR10)
- NMC Marine Pollutant Placard, Pk50, Material: Adhesive Backed Vinyl (DL77P50)
- NMC Marine Pollutant Placard, Pk25, Material: Adhesive Backed Vinyl (DL77P25)
- BRADY Equipment Label, 3-1/2, 5 In. W, PK5 (86294)
- Nmc Safety Labels