Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL94PR
Zoro # G9380128
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL94PR
- Zoro # G9380128
- UPC # 88748113654
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot |
Description
Placard Sign,1.4 Explosives S 1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Photochromic Light-Adaptive Polycarbonate (25716)
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Satin Nickel 4" (BDSS40U15)
- SHURTAPE Floor Marking Tape, Yellow, 36 yd. L, PK24 (VP 410)
- MICHELIN Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- NMC Read The Label Before Using Sign, Header: Caution (C596RB)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- NMC Harmful Irritant Ghs Label, Pk5 (GHS406AP)
- NMC CERTIFIED CRANE OPERATOR, GRAPHIC, 2"DIA, Pk25 (HH105)
- BADGER TAG & LABEL Two-Part Inventory Tag, Cardstock, PK100 (28002C2)
- Nmc Identification Labels