Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl
Mfr # DL94P
Zoro # G9380170
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL94P
- Zoro # G9380170
- UPC # 888975582727
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosives S |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives S 1 Dot |
Description
Placard Sign,1.4 Explosives S 1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, UltraSoft(R) (H11RV)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-18)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- NMC Drums Must Be Labeled (N213RB)
- NMC Write On Color Bar Right-To-Know Label, HM29ALV (HM29ALV)
- NMC Dot Placard Sign, 1942 5.1, Material: Adhesive Backed Vinyl (DL178BP)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199P (IMO199P)
- NMC Dangerous Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL17PR)
- NMC America And Safety First Label, Pk25 (HH61)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-47-PK (WO-47-PK)
- Nmc Safety Labels