Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1.4 Explosives S1
Mfr # DL94TB
Zoro # G9380137
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172
- Tag Color Black on Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL94TB
- Zoro # G9380137
- UPC # 88748113659
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1.4 Explosives S 1 Dot |
Legend | 1.4 Explosives S |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172 |
Tag Color | Black on Orange |
Language | English |
Format | Message and Graphic |
Type | Placard |
UV Resistant | Yes |
Features | Chemical Resistant, Graffiti Proof |
Description
Placard Sign,1.4 Explosives S 1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Weather Shelter Sign, M121RB (M121RB)
- NMC Exit Battery Powered Lighted (LES)
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- NMC Explosives 1.2L 1 Dot Placard Sign (DL91TB)
- NMC Explosives 1.3L 1 Dot Placard Sign (DL93TB)
- NMC Danger High Voltage Sign (GD49PB)
- NMC Flammable 3 Dot Placard Sign, Pk10 (DL158TB10)
- NMC Hot Dot Placard Sign, Pk10 (DL76TB10)
- NMC Dot Placard Sign, 1866 3 (DL142BTB)
- IDESCO SAFETY Out of Service Safety Tag, PK10 (KAT198AC)
- Nmc Lockout Tagout