Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk50, Material: Unrippable Vinyl
Mfr # DL44UV50
Zoro # G9380091
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44UV50
- Zoro # G9380091
- UPC # 88748112949
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK50 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- PORTWEST PU Palm Glove, S (A120)
- HARLEY-DAVIDSON Toe, Composite, Woodridge, 9.5 (D93329)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- NMC Toxic 6 Dot Placard Sign, Material: Unrippable Vinyl (DL87UV)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Paper (GHS2012AL2)
- NMC Job Supervisor Hard Hat Label, Pk25 (HH162)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3414)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- Nmc Safety Labels