Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL44PR50
Zoro # G9380100
product price: $68.59
/pk 50, $1.37/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44PR50
- Zoro # G9380100
- UPC # 88748112939
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK50 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0007-ED_10x7)
- CONDOR Rain Bib Overall, Yellow, S (1FAY9)
- BRONER Packable Breezer Hat (48-79-676-M-G)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H (19621)
- NMC Non-Regulated Waste Self-Laminating Label, Pk5 (HW9SL5)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Color: Black (DL73BPR)
- NMC Toxic 6 Dot Placard Label, Pk25 (DL87AP)
- NMC Four Digit Placard 2924 (DL650R)
- NMC First Aid Label, Pk5 (S53AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Language: English (DL40BP10)
- NMC Oxygen 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR10)
- Nmc Identification Labels