Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL44P50
Zoro # G9380198
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL44P50
- Zoro # G9380198
- UPC # 88748112934
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK50 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 11, EE, Lace Up, Oxford, PR (CA1520)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- OCCUNOMIX Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Navy Blue (V410-B03)
- ZORO SELECT Coverall, Chest 40In., Blue (CT10PB RG 40)
- NMC Dangerous Dot Placard Sign, Material: Adhesive Backed Vinyl (DL17P)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Oxy (DCL136)
- NMC Danger Permit Required Confined Space Do Not Enter Label, Pk5 (D360AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL48UV100)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Paper (DL126AL)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- Nmc Identification Labels