Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk25, Material: Unrippable Vinyl
Mfr # DL44UV25
Zoro # G9380268
product price: $42.59
/pk 25, $1.70/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44UV25
- Zoro # G9380268
- UPC # 88748112948
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK25 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Parka size XL (S18711)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 9, PR (R-840)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0014R/11)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, L, 720 PK, White (FC-N-L)
- NMC Hazardous Waste Handle With Care Hazmat Label, Material: Pressure Sensitive Paper (HW20)
- NMC Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR10)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Symbol Secure Hatches Imo Label, IMO191P (IMO191P)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW5AL)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- Nmc Identification Labels