Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL44PR25
Zoro # G9380213
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL44PR25
- Zoro # G9380213
- UPC # 88748112938
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK25 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- SKECHERS Work Shoes, 5-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 5.5)
- NMC Emergency Response CPR Instructions Sign, M459RB (M459RB)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- NMC HARD HAT EMBLEM, VISITOR, 2" DIA, Pk25 (HH20)
- NMC Graphic No Portable Transmitters Iso Label, Pk5 (ISO427AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL132P50)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 10" (SPD24P)
- Nmc Safety Labels