Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL44P25
Zoro # G9380231
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44P25
- Zoro # G9380231
- UPC # 88748112933
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK25 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- PYRAMEX Safety Glasses, Clear H2MAX Lens, Polycarbonate Lens, Scratch Resistant Lens, Anti-Fog, Black Frame (SB9310STM)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- ERGODYNE 817WP XL Black Reinforced Thermal Waterproof Winter Work Gloves (17375)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk10 (ISO212AP)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL174P100)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50, Material: Unrippable Vinyl (DL50UV50)
- NMC Hazmat Air Shipping Label, Pk25 (HW43)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- Nmc Safety Labels