Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk100, Material: Unrippable Vinyl
Mfr # DL44UV100
Zoro # G9380207
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44UV100
- Zoro # G9380207
- UPC # 88748112947
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK100 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (33YLR)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP201 Santoprene Replacement Pump Tubes No.1 (UCCP201)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- NMC Material For Recycle Hazmat Label, Material: Pressure Sensitive Paper (HW34AL)
- NMC Danger Stay Clear Label, Pk5 (D105AP)
- NMC Glass Only Label, Pk5 (ENV21AP)
- NMC Symbol Drenching Installation Imo Label, IMO166R (IMO166R)
- NMC Graphic No Drinking Water Iso Label, Pk5 (ISO431AP)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Unrippable Vinyl (DL148BUV10)
- SMEAD Label, Bccr, Endtab, ""D"", Ltgrn Pk (SMD67074)
- Nmc Identification Labels