Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL44PR100
Zoro # G9380277
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44PR100
- Zoro # G9380277
- UPC # 88748112937
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK100 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Rotating Shaft Hazard Keep Body Sign With Symbol, Landscape (OS-NS-D-57-L-18132)
- WECARE Safety Work Gloves PU Coated, Superior Grip Extra Large, 3-Pair, Orange, 3PK (WMN100227)
- MARCOM Fire Extinguishers DVD Program (V0000469EM)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk5 (ISO460AP)
- NMC Danger ___ Volts Label, Pk5, D421AP (D421AP)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Symbol Water Fog Applicator Imo Label, IMO125P (IMO125P)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LLKT003VSP (LLKT003VSP)
- Nmc Safety Labels