Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL44P100
Zoro # G9380222
product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44P100
- Zoro # G9380222
- UPC # 88748112932
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK100 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Aircraft Receptacle Lockout (S2029)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, L, PR (9665L)
- NMC Caution Keep Clear At All Times Sign, C532PB (C532PB)
- DUNLOP MetMax Full Safety Metatarsal Boots Size 14 (MZ2LE02.00)
- NMC Write-On Nfpa Labels (HMS14L)
- NMC Hard Hat Emblem, 5S Champion, Pk25 (HH120)
- NMC Pipemarker Labels On A Roll, 4" (H4450Y)
- NMC Spontaneously Combustible Label, Material: Pressure Sensitive Vinyl .002 (DL21ALV)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- NMC Empty Self-Laminating Label, Pk5 (HW35SL5)
- LABELMASTER Flammable Solid Label, Worded, PK50 (HML5S)
- Nmc Identification Labels