Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk10, Material: Unrippable Vinyl
Mfr # DL44UV10
Zoro # G9380259
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44UV10
- Zoro # G9380259
- UPC # 88748112946
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK10 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 8, PR (60KV29)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- ONGUARD Size 6 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Width: 10-3/4" (DL18PR10)
- NMC Mixed Merchandise In The Carton Label (LR10AL)
- NMC Nfpa Label Number 2", Pk5, DCN22 (DCN22)
- NMC Texas Open Carry Handgun Law (M461V)
- NMC Marine Pollutants Graphic Dot Placard Label, Pk25 (DL174AP)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- Nmc Identification Labels