Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL44PR10
Zoro # G9379988
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44PR10
- Zoro # G9379988
- UPC # 88748112936
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK10 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk5 (ISO460AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk25 (DL42BUV25)
- NMC General Warning Hazard Iso Label, Pk10 (ISO236AP)
- NMC Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed (DCN10)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- NMC Placard Kits (NFPK7)
- C-LINE PRODUCTS Super Heavyweight Cleer Adheer Luggage Tag, wStraps, 10PK Set of 5 PK, 50PK (65107-BX)
- Nmc Identification Labels