Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL44P10
Zoro # G9380030
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL44P10
- Zoro # G9380030
- UPC # 88748112931
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot,PK10 |
Description
Placard Sign,1.4 Explosives B1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In White Vinyl Letter C, 10PK (A30513)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG002E)
- NEVS Label, Fresh Frozen Plasma 7/8" x 2-1/4" Yellow w/ black (L-5054Y)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- NMC Four Digit Placard 3266 (DL185R)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- NMC Symbol Monitor Gun Foam Imo Label, IMO111R (IMO111R)
- NMC Hazardous Material System Label, Material: Pressure Sensitive Paper (HMS22L)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Paper (HMS12L)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- Nmc Safety Labels