Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Material: Rigid Plastic
Mfr # DL44R
Zoro # G9380003
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44R
- Zoro # G9380003
- UPC # 88748104169
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot |
Description
Placard Sign,1.4 Explosives B1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft (1EC18A)
- WEST CHESTER PROTECTIVE GEAR Protective Gear XL 3-Piece Black Polyester Rain Suit (44520/XL)
- ZORO SELECT Arctic Flagging Tape, Yellow Glo, 150 ft (ARYG-200)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Color: Black (DL73BPR)
- NMC Aluminum Cans Only Label, Pk5 (ENV20AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Width: 10-3/4" (DL177BUV100)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank (DL64BPR)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- Nmc Identification Labels