Shop All Identification Labels
Nmc
Dot Placard Sign, 1.4 Explosives B1, Material: Adhesive Backed Vinyl
Mfr # DL44P
Zoro # G9380012
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44P
- Zoro # G9380012
- UPC # 88748104168
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1.4 Explosive B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.4 Explosives B1 Dot |
Description
Placard Sign,1.4 Explosives B1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (93861XL)
- LACROSSE ZXT Knee Boot 16" Black Foam, 13, PR (189010-13)
- STRANCO Die-Cut Refl. Number Label, 1, 4In H, PK5 (DWR-4-1-5)
- LABELMASTER Uniform Hazardous Waste Manifest, PK100 (F25R)
- NMC Confined Space Keep Out Label, Pk5 (D372AP)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL7UV25)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- NMC Graphic Electric Ground Hazard Iso Label, Pk10 (ISO255AP)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Acid (DCL121)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 14" (D29PB)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- Nmc Identification Labels