Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1.4 Explosives B1
Mfr # DL44TB
Zoro # G9380049
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Tag Color Black on Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL44TB
- Zoro # G9380049
- UPC # 88748112940
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1.4 Explosives B1 Dot |
Legend | 1.4 Explosive B |
Material | Card Stock |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Tag Color | Black on Orange |
Language | English |
Format | Message Only |
Type | Placard |
Description
Placard Sign,1.4 Explosives B1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- HONEYWELL NORTH 14-1/2" Chemical Resistant Gloves, Laminated Film, 7, 1 PR (SSG/7)
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-18499)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- NMC Dot Placard Sign, 1.4 Explosives B1, Pk10 (DL44TB10)
- NMC Danger Do Not Operate This Lock/Tag May Only Be Removed By Tag, Pk25 (LLT2)
- NMC Laminated Tag, Pk25 (OLPT24)
- NMC Stop (Octagon), 24X24, .063 Alum (TM13H)
- NMC Energy Isolation - Water Isolation Point, Pk10 (IST6303)
- NMC Danger Equipment Lock-Out A Life Is On The Line! Tag, Pk25 (LOTAG18-25)
- NMC Danger Out Of Order Tag, Pk25 (RPT25)
- Nmc Safety Tags & Identification