Shop All Identification Labels
Nmc
Dot Placard Sign, 1270 3, Pk50, Material: Unrippable Vinyl
Mfr # DL140BUV50
Zoro # G9383862
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL140BUV50
- Zoro # G9383862
- UPC # 88748112183
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1270 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1270 3 Dot,PK50 |
Description
Placard Sign,1270 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE25)
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Red (H1-CH-04V)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-8/M)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 (DL71BUV100)
- NMC Read The Label Before Using Sign, Material: Standard Aluminum (C596AB)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Vinyl .002 (GHS2014ALV2)
- NMC Aluminum Cans Only Label, Pk5 (ENV20AP)
- NMC Crush Hazard Iso Label, Pk5 (ISO444AP)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- Nmc Identification Labels