Shop All Identification Labels
Nmc
Dot Placard Sign, 1270 3, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL140BP50
Zoro # G9383810
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL140BP50
- Zoro # G9383810
- UPC # 88748112168
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1270 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1270 3 Dot,PK50 |
Description
Placard Sign,1270 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Arrow Sign 2" x 8", 10PK (B00002)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (20GZ66)
- 3M Safety Glasses, Clear Anti-Fog (78371-66211)
- WALKERS GAME EAR WalkerFTs Razor Quad Camo Muff (GWP-RSEQM-CMO)
- NMC Bilingual Label, 440 Volts, Pk5 (ESD325AP)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- NMC Toxic 6 Dot Placard Sign, Material: Rigid Plastic (DL87R)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- NMC Four Digit Placard 1903 (DL178BR)
- NMC Biomedical Agents Label, Pk25 (DL57AP)
- NMC Danger Do Not Enter Label, Pk5 (D104AP)
- Nmc Identification Labels